Beli baut flywheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KTC 3/4inch Sq. Cylinder Head Bolt & Fly-Wheel Bolt Wrench SetDeskripsi:ABP6-14WP, ABP6-19WP, 22WP set.Compatible with impact wrench.
- JTC Benz Flywheel Locking ToolDeskripsi:Used to fix the frywheel gear to remove & install crankshaft pulley centre boltatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SATA Bolt Removal ToolDeskripsi:- Contains: Heavy-duty 4-hole pull-out choke, long top screw, short top screw, long terminal, flat short terminal X3PCS- Screws: (1/4inch-28x3inchx2PCS, 5/16inch-18x4-1/2inchx3PCS, 5/16inch-24x3-1/2inchx2PCS, 3/8inch-16x4inch x3PCS, 8MM 1.25x65x2PCS, 8MM 1.25x80x3PCS, 8MM 1.25x40x3PCS, 10MM 1.5x50x3PCS, 3/8inch-16x2x3PCS, 3/8inch-24x2x3PCS, 5/16inch-18x2x3PCS)- Specially designed for removing half-shaft balancers, crank wheels, and steering wheels- Can be used for flywheel removal on mechanical plug hole electric or 2 stroke engines
- BONDHUS Ball point/T-handleDeskripsi:It can be used up to an angle of 25 degrees without damaging both the bolt and wrench. The handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force. Achieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing.For tightening and removing hexagon socket head cap screws when torque needs to be applied.atribut:
- Applicable Screw Size (Flat Head Bolt): M14.M16
- Applicable Screw Size (Hexagon Socket Head Cap Screw): M12
- Applicable Screw Size (button bolt): M14.M16
- Applicable screw size (set screw): M18.M20
- Handle Length (mm): 132
- Mass (g): 410
- Overall Length (mm): 310
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft Length (mm): 285
- Shape: T type
- Size Standard: Milli
- Surface Treatment: Black dye (Proguard processing)
- Tip Shape: With ball point
- Width Across Flats (mm): 10
- BONDHUS 6 inch (152mm) total length hexagonal T-handleDeskripsi:The handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force. Achieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing.For tightening and removing hexagon socket head cap screws when torque needs to be applied.atribut:
- Overall Length (mm): 152
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shape: T type
- Size Standard: inch
- Surface Treatment: Black dye (Proguard processing)
- Tip Shape: hexagonal
- OTC Motorcycle Suspension Tools Steering (Perkakas Perawatan Motor)Deskripsi:Arm pullers help remove tie rods. These tools are one-piece cast or forged U-shaped pullers that lock over the steering arm or drag link. The center stud is then threaded into the tool to press the joint or tie rod out.
- KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Impact Rate (ipm): 0-3300
- No Load Speed (rpm): 0-2200
- monotaro Hand Impact WrenchDeskripsi:Crank pulley, flywheel, hub nut of truck etc. It is the best wrench to remove bolts that are torqued and are tightened. It is powerful when space is narrow and air tool can not be used. Also the grip is made of rubber so it is convenient to hit. The socket insertion part is switchable, it is possible to attach the socket in either side. To remove the hard bolt tightenedatribut:
- Overall Length (mm): 550 (no arm)
- Accessories: Hex wrench
- Plug Angle (mm): 12.7(1/2)
- JTC BMW Timing Locking PIN (N55)Deskripsi:-Special design for locking flywheel in TDC position. -Turns crankshaft to TDC position while central bolt moves,and put the plug into calibrate hole to fix the crankshaft.atribut:
- Applicable: BMW N55 engine
- JONNESWAY Oil Pressure Tester SetDeskripsi:Designed to prevent the cranksaft from rotating ehen removing the crankshaft pulley for timing belt replacement. The pulley bolt has a high torque loading in which case the engine must be locked securely when releasing and tightening the bolt. Teeth-Like desing allows the operator to engage the flywheel teeth and the tool is bolted to the tranmission housing to prevent movement of the flywheel. Set supplied with 4 most popular tools. Ideal and essential for removing the crankshaft pulley whem replacing the timing belt.
- monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)Deskripsi:A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.Detachment of scooter pulley and clutch outer* Do not use for any purpose other than its intended purpose.atribut:
- Hole spacing (mm): 23 to 230
- Material: CR-V
- Overall Length L (mm): 330
- Pin Diameter (mm): 5.9 (fixed)
- Pin Length (mm): 5Φ:20, 9Φ:13
- TEKIRO Locking Pliers (Tang Buaya)Deskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- Jaw Material: Chrome Vanadium
- Pliers Type: Locking Pliers
- VELOZ Tracker ArmatureDeskripsi:Ukuran presisi tidak merusak kepala baut atau mur, Tahan karat, Kualitas terjamin.atribut:
- Material: Chrome Vanadium Steel
- Standard: JIS (Japanese Industrial Standards)
- Daytona Motorcycle Tool Magnet Rotor Puller M30xP1.5 (Peralatan Perawatan Motor)atribut:
- Screw Dimensions: M30xP1.5 (positive screw)
- Main Compatible Vehicle: GROM, MSX125, Super Cub 110, Kurosukabu (JA10)
- Width Across Flat: (Body) 30mm/(bolt hex) 17mm
- American Tool Bearing Separator PullerDeskripsi:Content Set:Leg Range : 26-66M/MCenter Bolt : 8M/M (M) x 90 M/M (L) P: 1.25 M/MCenter Nult : 8M/M (F) x 15M/M (L) x 14 M/M (Hex) P: 1/25 M/M Space Collar x 2 pcs : 22 mm/m (0D) x 8.2 m/m (1.D) x 20 m/m (L)22 mm/m (0D) x 8.2 m/m (1.D) x 8.6 m/m (L)Attachment : 8m/m 11m/m 45m/m Hex : 14m/mAttachment : 10m/m - 13m/m - 45m/m (L) Hex : 17m/mAttachment : 12m/m - 15m/m - 45m/m (L) Hex : 17m/mAttachment : 15m/m - 17m/m - 45m/m (L) Hex : 17m/mAttachment : 17m/m - 20m/m - 45m/m (L) Hex : 19m/mAttachment : 20m/m - 24m/m - 45m/m (L) Hex : 26m/mAttachment : 25m/m - 29m/m - 45m/m (L) Hex : 26m/matribut:
- Capacity (mm): 8 to 29
- Center Bolt (mm): 8(M)x90(L) (P=1.25)
- Center Nult (mm): 8(M)x15(L)x14(Hex) (P=1/25)
- Leg Range (mm): 26 to 66
- SPREW Repair packDeskripsi:Usage:To repair internal threads damagedatribut:
- Purpose of Use: To repair broken internal thread.
Daftar Harga baut flywheel Terbaru November 2026
| KTC 3/4inch Sq. Cylinder Head Bolt & Fly-Wheel Bolt Wrench Set | Rp3.899.900 |
| BACO Flywheel Assy | Rp2.999.900 |
| HINO Flywheel Assy | Rp3.899.900 |
| JTC Benz Flywheel Locking Tool | Rp809.900 |
| TONE Head Bolt Socket | Rp549.900 |
| TONE Head Bolt Socket Set (for Cylinder Head) | Rp1.499.900 |
| SATA Bolt Removal Tool | Rp2.399.900 |
| BONDHUS Ball point/T-handle | Rp449.900 |
| BONDHUS 6 inch (152mm) total length hexagonal T-handle | Rp189.900 |
| OTC Motorcycle Suspension Tools Steering (Perkakas Perawatan Motor) | Rp999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)
























































































































































/p7P103738907-1.jpg)


%20total%20length%20hexagonal%20T-handle/h0P113839612-1.jpg)
/g3P109344579-22.jpg)
/mbP103636803-2.jpg)

/98P103202332-1.jpg)

/0bP111193011-1.jpg)
/a1P101000361-8.jpg)
/P102646803-1.jpg)

/SPREW%20Repair%20pack/P102030851-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)